Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


You are in: Site Safety » First Aid

First Aid

79 product lines found Page 1 of 8

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Medikit COTEC TAPE 2.5cmx10M ROLL (SINGLE) : MED-996-2820K COTEC TAPE 2.5cmx10M ROLL (SINGLE)
Product code: MED-996-2820K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.90/ea. £3.31/ea.

Tuffsafe EMERGENCY EYE WASH 500ml : TFF-996-1980K EMERGENCY EYE WASH 500ml
Product code: TFF-996-1980K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.54/ea. £3.54/ea.

Medikit WATERPROOF PLASTERS ASSORTED (BOX-100) : MED-996-2540K WATERPROOF PLASTERS ASSORTED (BOX-100)
Product code: MED-996-2540K
The range of plasters have hypo-allergenic adhesive and are individually wrapped. Electro-magnetical...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.56/ea. £6.43/ea.

Medikit FABRIC PLASTERS ASSORTED(BOX-100) : MED-996-2520K FABRIC PLASTERS ASSORTED(BOX-100)
Product code: MED-996-2520K
The range of plasters have hypo-allergenic adhesive and are individually wrapped. Electro-magnetical...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.02/ea. £5.96/ea.

Tuffsafe 120 ASSORTED FABRIC PLASTERS : TFF-996-2520K 120 ASSORTED FABRIC PLASTERS
Product code: TFF-996-2520K
Tuffsafe plasters are available as a separate box of 120 assorted plasters in 7 sizes. They are supp...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.53/ea. £9.00/ea.

Medikit ALCOHOL-FREE WIPES (BOX-100) : MED-996-2140K ALCOHOL-FREE WIPES (BOX-100)
Product code: MED-996-2140K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.92/ea. £6.73/ea.

Medikit EYE POD 20ml (BOX-25) : MED-996-1860K EYE POD 20ml (BOX-25)
Product code: MED-996-1860K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.59/ea. £15.80/ea.

Medikit No.16 ELITE EYE PAD BOXED : MED-996-2000K No.16 ELITE EYE PAD BOXED
Product code: MED-996-2000K
No.16 Sterile Eye Pad, Boxed Sterile Unmedicated dressing suitable for our Eye Wash Stations
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.70/ea. £0.59/ea.

Medikit STERILE DRESSINGS MEDIUM12cmx12cm (PK-6) : MED-996-2630K STERILE DRESSINGS MEDIUM12cmx12cm (PK-6)
Product code: MED-996-2630K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.32/ea. £3.67/ea.

Medikit HSE STANDARD 10 PERSON KIT : MED-996-0600K HSE STANDARD 10 PERSON KIT
Product code: MED-996-0600K
All establishments will need at least one first aid box. Large factories/offices will need first aid...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.68/ea. £19.28/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.