Super Savers
« Back

- Bosch GBH 24V Ni-Cd SDS Plus Hammer Drill
- Bosch GBH 24V is a compact and lightweight cordless rotary hammer drill that utilises the SDS-plus system for fast drill bit...
- BCH-266-7335X
- £299.99 incl VAT

- DeWALT 18V Combi Hammer Drill and DW920 Heavy Duty 7.2V In-Line Drill Driver
- The DeWALT DC988KB 18V Hammer drill Driver has up to 52Nm of sustained torque...
- DEW-272-9880T
- £239.99 incl VAT

- Edison Infrared Digital Thermomet- er with Laser Targeting
- The Edison IRT537 digital thermometer is a high resolution infrared laser...
- EDI-312-4000K
- £83.99 incl VAT

- Kobe RPP480 Air Riveter
- The Kobe RPP480 air riveter is a lightweight & powerful tool for blind riveting. Easy maintenance. Supplied complete with 2.4mm (3/32”), 3.2mm...
- KBE-270-6970K
- £71.99 incl VAT

- Kobe 310 Wet & Dry Commercial Vacuum Cleaner
- The Kobe 310 wet and dry vacuum cleaner is suitable for domestic and commercial cleaning. The chassis of the 310 Kobe...
- KBE-279-2320K
- £93.59 incl VAT

- Kobe FFH202 2kW Flat Fan Heater
- The Kobe FFH202 2kW flat fan heater has two heat setting 1000W & 2000W with a variable heat thermostat with frost protection, it can also be..
- KBE-828-0120K
- £19.19 incl VAT

- Kennedy Professional Insulated Screwdriver 10 Piece Set
- These Kennedy Professional insulted screwdrivers are a 2 in 1 design - use the detachable swivel cap for fast driving...
- KEN-572-5870K
- £23.99 incl VAT

- Kennedy Welding Helmet
- The Kennedy welding helmet has a lightweight shell offering superb facial protection, a fully adjustable padded head strap to suit most head...
- KEN-885
- From £8.39 incl VAT

- Senator Economy Digital Calipers
- Senator economy digital calipers are easy to use to take precise internal, external, depth and step measurements. They can be...
- SEN-331
- From £59.75 incl VAT

- SiteSafe Safety Wellington Boot
- SiteSafe Safety Wellington boots will keep your feet dry whatever the conditions and the deep tread will help keep you on your...
- SEN-331
- £13.19 incl VAT

- Tri-Torq Torque Wrenches
- Tri-Torq wrenches are a unique triangular handle design linear torque wrench, once the preset torque has been reached an audible "CLICK"...
- TRQ-557
- From £47.99 incl VAT

- Yamoto 3 Piece Mechanics Slotted Screwdriver Set
- The Yamoto screwdrivers in this set have extra long slotted parallel blades and the classic slimline mechanics...
- YMT-572-0400K
- £17.99 incl VAT





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)