Welding & Workshop
« Back

- Kennedy® Lion™ EMW 220 Compact MIG Welder
- Heavy-duty transformer and turbo fan cooling allows welding at higher power for longer periods. Automatic wire speed control with manual...
- KEN-880-1980K
- £563.99incl VAT

- Kennedy® Cougar™ EWT150 MMA TIG Inverter Welder
- Kennedy® inverter based welding power sources, are the ideal entry-level package for either stick or TIG welding. They...
- KEN-880-3040K
- £328.99 incl VAT

- Gysmi 165 MMA Electrode Inverter Welding Machine
- The GYSMI 165 is a revolutionary product with unmatched welding characteristics not only for...
- GYS-880-1650D
- £281.99incl VAT

- Cemont SHARP 6K Plasma Cutter
- The Cemont SHARP 6K is a plasma cutting installation based on inverter technology and ensuring an excellent regulation of the welding...
- CEM-880-7860B
- £1,409.99 incl VAT

- Kennedy® MIG Welding Torches
- Kennedy MIG/MAG air cooled welding torches are fitted with EURO connectors, have insulated gas nozzles for use with mixed gases and are...
- KEN-885
- From £76.36 incl VAT

- SWP® 1120 Dual Voltage 110/240V Drying Oven
- SWP® drying ovens - the efficiency of welding electrodes can be seriously impaired if the electrode coating is exposed to a...
- SPW-885-1120B
- £652.11 incl VAT

- Kennedy® A18 Mig Wire Reels
- Kennedy® A18 Mig Wire - deposits C - 1.3% Mn weld metal for mild and medium tensile steels. Copper coat finish and double deoxidised. Made to BS...
- KEN-887
- From £3.51 incl VAT

- Kennedy® Jet Black Auto-X™ Automatic Welding Helmet
- The Kennedy® Jet Black Auto-X™ welding helmet automatically protects the operator from...
- KEN-885-5060K
- £93.99 incl VAT

- Portwest® Bizweld® Flame Retardant Coverall
- These Portwest® coveralls are manufactured from Bizweld® which is a heavyweight...
- POR-962
- From £25.84 incl VAT





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2010 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)