Cromwell Online - Industrial Tools Supplier



Service Divisions > Metrology & Calibration Laboratory > Calibration Price List

ID Description: Type & Range Price
Angle Plates
1 Right £37.00
2 Box £41.50
Bore Gauges (Dial)
3 One Stem £25.00
4 Additional Stems £9.50
Calibration Tester
5 Mitutoyo £32.00
Calipers - Vernier - Dial - Digital
6 up to 8”/200mm £19.00
7 up to 12”/300mm £24.00
8 up to 24”/600mm £31.00
9 up to 40”/1000mm £42.50
10 up to 60”/1500mm £62.50
11 up to 80”/2000mm £75.00
Combination Sets
12 Per Set £32.00
13 Per Individual Item £12.50
Comparators
14 Mechanical £51.00
15 Electronic (2 Scales) £62.50
16 Additional Scales (Per 2) £12.50
17 Anvil Only £19.00
Cylindrical Setting Standards
18 Each £10.00
Depth Gauges - Vernier - Dial - Digital
19 Up to 300mm £18.50
20 Above 300mm £31.00
21 Protractor/Rule Type £21.00
Dial Gauges - Plunger Type
22 0.001”/0.0005”/0.01mm - Up to 25mm Travel £18.50
23 0.001”/0.0005”/0.01mm - Over 25mm Travel £24.00
24 0.0001”/0.002mm £24.00
Dial Gauges - Lever Type
25 All £18.50
Dial Thickness Gauges/Calipers
26 Internal/External £26.00
Digital Indicators
27 Each £31.00
Digital Scale Units
28 up to 12”/300mm £25.00
Feeler Gauges
29 Sets - Per Blade £1.65
30 Individual Blades £6.00
Gap/Snap Gauges - Plain
31 Per Gauge £14.50
Height Gauges - Vernier - Dial - Digital
32 up to & inc. 18”/450mm £32.00
33 up to & Inc. 24”/600mm £37.50
34 up to & Inc. 48”/1200mm £55.50
Height Gauges – Electronic*
35 High Resolution Digital £82.50
36 Calibration Block £16.00
*On Site Calibration Available POA
Height Micrometer
37 All Sizes £48.50
Riser Block for Above
38 All sizes £17.50
Hole Gauges
39 E.G Kwik Check Type £24.00
Micrometers - External Fixed Anvil
40 up to 4”/100mm Max Range £12.50
41 up to 12”/300mm £15.50
42 up to 24”/600mm £22.00
43 up to 40”/1000mm £31.50
Micrometer Setting Standards
44 up to 12”/300mm £6.00
45 up to 24”/600mm £8.00
Micrometer Heads
48 1”/25mm Travel £25.00
49 2”/50mm Travel £35.50
Micrometers - Depth
50 0 - 1”/25mm £16.00
51 0 - 3”/75mm £18.50
52 0 - 6”/150mm £25.00
53 0 - 9”/225mm £34.50
54 0 - 12”/300mm £40.50
Micrometers - External Adjustable
Excluding Setting Rods (see items 44-47)
55 2 Ext. Rods 0-2”/50mm £18.50
56 4 Ext. Rods up to 24”/600mm £29.00
57 6 Ext. Rods up to 24”/600mm £41.00
Above 24”/600mm POA
Micrometers - Indicating
58 With Dial indicator £17.50
Micrometers - Internal/Stick
59 Head Including 1 Extension Rod £17.00
60 Each Additional Rod/Spacer £3.00
Micrometers - Internal
61 Fixed Head £16.50
Micrometers - 3 Point Bore
Excluding Setting Ring
62 up to 4”/100mm (price per head) £18.50
63 Above 4”/100mm £32.00
64 Setting Ring £12.00
Micrometers - Internal
65 Caliper Type £16.00
Micrometer Screw Thread Type
66 Metric/Unified/Whit £18.00
67 V Anvil-3 or 5 Flute £18.00
Parallels - Engineers
68 per pair £25.00
Pin Gauges/Drill Blanks
(One Mean Diameter Reported)
69 Qty Up to 50 (price per pin) £1.20
70 Qty Above 50 (price per pin) £0.90
Plug Gauges - Plain
71 Parallel - Single Ended £5.50
72 Parallel - Double Ended £9.50
73 Taper £18.50
Plug Gauges – Screw *
74 Parallel - Single Ended £8.00
75 Parallel - Double Ended £12.50
76 Screw Taper £22.00
* Effective Diameter only -
Other parameters POA
ACME & Specials POA
Protractors
77 Bevel Vernier £32.00
Radius Gauges
78 Per Blade ( 2 Rads) £3.00
Ring Gauges - Plain
79 Parallel £12.00
80 Taper £22.00
Ring Gauges - Screw*
81 Parallel £12.50
82 Taper £23.50
* Effective Diameter only -
Other parameters POA
Acme & Specials POA
Rules – Engineers (1 Side Only)
83 Up to 12”/300mm £18.50
84 Up to 40”/1000mm £32.00
85 Up to 80”/2000mm £50.00
Rules – Engineers (Both Sides)
86 Up to 12”/300mm £32.00
87 Up to 40”/1000mm £50.00
88 Up to 80”/2000mm £92.50
Screw Thread Caliper Gauges
89 Reset where necessary & calibration £18.50
90 Regrind above Add £18.50
Screw Thread Parallels
91 Per pair £13.50
Screw Thread Wires
92 Per pair £10.50
93 Per set of 3 £14.50
Sine Bars & Plates
94 Each £32.00
Sine Tables - Simple Angle
95 Up to 500mm Length £37.50
Slip Gauges Steel/Tungsten Carbide
Imperial Set Sizes
96 E81 £140.00
97 E68 £115.50
98 E49 £78.50
99 E41/E35/36 £69.50
100 E28 £46.50
101 E8/E9/E11 £25.00
Metric Set Sizes
102 M112 £169.00
103 M103 £157.50
104 M88/M83/M76 £146.50
105 M47 £78.50
106 M41 £66.50
107 M32 £57.00
108 M8/M9/M11 £25.00
Slip Gauges - Individual
109 up to 4”/100mm £6.00
Spirit Levels
110 Construction Type £24.00
111 Precision or Block Type £37.50
112 Engineer’s Type £32.00
Squares
113 Engineer’s up to 12”/300mm £25.00
114 Engineer’s up to 36”/900mm £37.50
115 Cylindrical & Block £37.50
Straight Edges
(IN HOUSE ONLY NOT UKAS)
116 up to 96”/2400mm £32.00
Surface Plates/Tables *
117 Up to 450mm (18”) Longest Side £41.50
118 Up to 750mm (30”) Longest Side £56.50
Larger than above POA
* On site calibration service available for large plates/tables. Please contact your local branch or the Laboratory direct for more details/quotation.
Tapes - (Pocket Retractable Only)
(IN HOUSE ONLY NOT UKAS)
119 up to 5 Metres £24.50
120 up to 10 Metres £32.00
Telescopic & Small Hole Gauges
(IN HOUSE ONLY NOT UKAS)
121 Per Gauge £4.50
Torque Wrenches/Screwdrivers
122 up to 350 N.m/250 Lbf.Ft £32.00
123 up to1000 N.m/750 Lbf.Ft £37.50
124 Setting Only (No Certificate) £7.50
Vee Blocks
125 Single Vee (per pair) £32.00
126 Double Vee (per pair) £37.50
127 4 Vees (per pair) £50.00
Vee Groove Cylindrical Setting Stds
128 Per Standard £98.00

CONTRACT PRICES AVAILABLE FOR VOLUME PURCHASES
All Prices Exclude VAT 2008