Cromwell Online - Industrial Tools Supplier



 
Service Divisions > Tool & Cutter Services > Modification Price List

Modification prices Do Not include the price of the cutter, drill or tool blank these can be supplied on request at additional cost. We can also quote prices for any form of special end mill or slot drill with combinations of tapers, angles and radii.

ID Description: Type & Range Price
Ball Nosing Slot Drills
1 up to 12mm £15.00
2 25mm £22.15
3 32mm £37.10
4 Above 32mm POA
5 Multi Flute Cutters POA
For Carbide Add 15%
Corner Radiusing Rads up to 25% of Dia
6 End Mills £13.25
7 3 Flute Slot Drills £11.10
8 2 Flute Slot Drills £9.35
9 Rads Above 25% of Dia POA
For Carbide Add 15%
Radiusing Side & Face Cutters
Price per side
10 Rads up to 25% of Width £20.35
11 Rads Over 25% of Width POA
Core Drills To Size (Standard Length)
12 up to 25mm without backing off £7.85
13 up to 25mm with backing off £17.50
14 Above 25mm & L/S POA
Twist Drills to Size (Standard Length)
15 up to 25mm without backing off £10.30
16 up to 25mm with backing off £15.45
17 Above 25mm & L/S POA
End Cutting Reamers
18 up to 20mm £10.80
19 32mm £18.55
20 Above 32mm POA
End Mills & Slot Drills to size
21 up to 6mm £10.30
22 25mm £7.20
23 Above 25mm £10.30
For Carbide Add 15%
Flat Bottoming Drills
24 up to 25mm £5.40
25 Above 25mm POA
For Carbide Add 15%
Morse Taper Reductions
25 2MT to 1MT £31.50
27 3MT to 2MT £37.70
28 4MT to 3MT £42.60
29 5MT to 4MT £54.50
Reamers to size
30 up to 25mm £13.90
31 50mm £18.50
32 Above 50mm POA
Taper Shank to 1/2” Shank
33 2MT £11.25
34 3MT £18.35
35 Above 3MT POA
Pilot Drills/Cutting Pilots
36
£14.20
37
£15.35
Pilot Drills/Non Cutting Pilots
38
£12.30
39
£13.25
Surcharges for quantities less than 5
40 Per Pilot £4.25
41 Pilots Over 25mm Long POA
42 Drills Over 25mm POA
43 Pilots less than 50% of Drill POA
44 Pilot angle less than 90 deg inc POA
For Carbide Add 15%
Tanging
45 1 to 5 £3.10
46 6 to 9 £2.25
47 10 & Above £1.05
Taps Lead Changes
48 10mm £3.10
49 25mm £5.60
50 30mm £7.30
51 Above 30mm £12.85
52 Flat Bottoming up to 25mm £1.05
53 Spiral Lead Mod up to 25mm £6.25
Weldon Flats
54 Up to 20mm Shanks £18.00
55 25mm & Above Shanks £26.10
Whistle Notches
56 up to 32mm Shanks £7.40

   

CONTRACT PRICES AVAILABLE FOR VOLUME PURCHASES
All Prices Exclude VAT