esc - electric supply control
A unique electronic catalogue & purchasing application which includes the following features:
- compatible with Windows 95, 98, Me, NT, 2000 and XP
- electronic order processing
- secure user access
- single or multi user network configuration
- budgetary control
- electronic catalogue
- on screen management information
esc is a unique software application which provides simple and effective management control of the critically important purchase order process.
computerised ordering, making full use of e-mail, EDI and fax connectivity, which greatly reduces paperwork and administration overheads associated with the traditional purchasing environment.
simple and extremely easy to install and use.
operates on either a single, low cost PC or a multi-user network system.
all items on every order are linked to the cost centre selected by the operator, providing comprehensive management information on usage and budgetary details via the built-in reporting facilities.
full editing features allow the operator to add additional comments or instructions such as preferred brand etc to each line item or to the total order, noting delivery details, technical information or special requirements etc.
For further details please contact your local Cromwell branch.

![cssheader=[frnttiphdsmall] cssbody=[frnttipbdysmall] body=[<p>By Appointment to<br>Her Majesty The Queen<br>Purveyor of Industrial Supplies<br>Cromwell Tools Limited </p>] delay=[400] fade=[off]](/images/warrant_solid.jpg)