Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Tool Tips


Dictionary Definition Dictionary Definition:

Any of several hardened steel tools with cutting ridges for forming, smoothing, or reducing especially metallic surfaces.

Choosing the Right File

  1. Select a coarseness rating. From smoothest to roughest, the ratings are:- dead smooth, smooth, second cut, bastard, and coarse.
  2. Measure the file from heel to point. The heel is where the file begins to taper into the tang - the part the handle goes on. The longer the file, the further apart the teeth are; therefore, longer files are coarser than shorter ones.
  3. Go by the rule: Large, coarse files are for rough shaping and trimming materials; fine, small files are for sharpening and smoothing edges.
  4. Match the file's shape to the work. Files are shaped to be round, half-round, square, flat or triangular. If you are filing a V-shaped work piece, for example, you would want to use a triangle-shaped file. On the other hand, if the work area requires a gentle curve, a half-round file is ideal. Square files work well for inside 90 degree corners, and round files are made for smoothing round holes. Flat files are good all-purpose files for any flat, straight edge.
  5. Use a single-cut file when shaping or smoothing ferrous metals.
  6. Look for a double-cut file for projects that need material removed and don't require a smooth finish.
  7. Consider a file with curved teeth for removing material with a smooth finish. Brass, aluminum and other nonferrous materials are best for this type of file.

Tip Tip:

Put a handle on your file's tang for your comfort, convenience and safety.
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
Terms & Conditions
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
© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.