Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Tool Tips


Dictionary Definition Dictionary Definition:

A usually portable device for raising heavy objects by means of force applied with a lever, screw, or hydraulic press.

  1. Jacks should never be used to support a lifted load. Once the load has been lifted it should immediately have blocks placed under the load, to support it.
  2. Use wooden blocking under the base of the jack, if it is necessary to make the jack level and secure. If the load surface is metal, place a 25mm hardwood block between it and the jack head to reduce the danger of slippage.
  3. When setting up a jack, make sure:-
    • The base rests on a firm level surface.
    • The jack is correctly centred against the load surface.
    • The jack head bears against a level load surface.
    • The lift force is applied evenly.
  4. All jacks should be inspected before each use and lubricated regularly.
  5. If a jack is subjected to an abnormal load or shock, it should be thoroughly examined for damage.
  6. Hydraulic jacks exposed to freezing temperatures must be filled with the appropriate antifreeze liquid.
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
Terms & Conditions