Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Tool Tips


  1. Never carry an air tool by the hose.
  2. Disconnect tools when not in use, before servicing, and when changing accessories such as blades, bits and cutters.
  3. Do not attempt to service machine unless qualified to do so.
  4. Secure the workpiece with clamps or a vice, allowing both hands to be free to operate the tool.
  5. Do not clamp the machine body in a vice.
  6. Power tools should be regularly maintained. Always follow the user's instruction manual for lubrication and changing of accessories.
  7. Do not wear loose clothing, ties or jewellery when using power tools.
  8. Always wear eye and face protection, protective clothing and safety shoes.
  9. Proper, effective hearing protection should be worn when working with noisy tools such as power hammers and breaking tools.
  10. Do not use a machine without guards where supplied.
  11. Do not use a power tool for work beyond its prescribed capability.
  12. Check that speed of abrasive wheel is compatible with the machine speed.
  13. Oil air tools on a regular basis. Ideally at the end of each working day.
  14. Ensure the air system delivers 90psi min. air pressure with the tool running. A lower pressure will reduce performance.
  15. Only black impact sockets & accessories should be used with air operated impact wrenches or ratchets. Any other sockets could shatter or break.
  16. Bits should always be placed against the work surface before an air hammer is operated.
  17. Never point an air tool at yourself or another person.
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
Terms & Conditions