£30.49
Ex VAT
£36.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
For maintenance of established hedges/hedge laying.
Double-Edged Bill Hook
A tool used in the maintenance of hedgerows and hedge laying, with two blades and a round handle.
Blade length: 255mm. Overall length: 405mm.
Attribute | Value |
---|---|
Blade Length | 255mm |
Blade Material | Hardened Steel |
Brand | Bulldog |
EAN | 5013693016932 |
ECLASS Code | 21041090 |
Edge Type | Double Edge |
Hand Preference | Right/Left Hand |
Handle Length | 150mm |
Handle Material | Hardwood |
MFR Part No. | 1830 |
Overall Length | 405mm |
Type | Bill Hook |
UNSPSC Code | 27112006 |