£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Boasting heavy gauge steel mesh bed and sides, this 250KG capacity hand truck is ideal for light duty towing of goods. The sides can be folded down, removed or locked in an upright position depending on your needs and the product also includes a handle hitch for tractor towing. Finished in a green heavy duty, powder-coated paint and 4 pneumatic 10in. (25.4cm) tyres with tread.
Features and Benefits
• Manufactured from heavy gauge steel for durability
• Sides can be locked into an upright position, removed entirely or folded down to suit your needs
• Possesses a handle hitch for tractor towing
• Finished in an epoxy powder coat paint for bolstered protection against wear and tear
• Has four pneumatic tyres with tread for ease of manoeuvrability
Typical Applications
• Warehousing
• Agricultural
• Gardening
Attribute | Value |
---|---|
Brand | GPC |
Colour | Green |
ECLASS Code | 21070300 |
Height | 360 |
Length | 1370mm |
Load Capacity | 250kg |
MFR Part No. | TC1840A |
Product Material | Sheet Steel |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Type | Pneumatic Wheels |