SKU:
DEW2727104M
MPN:
DCD710D2-GB
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Featuring 15 torque settings, 2 speed settings, built-in LED, automatic spindle lock, clutch control, a keyless chuck and an ergonomic handle with contoured grip - the feature-packed DeWalt XR Li-Ion Compact Drill Driver Kitbox offers leading reliability, accuracy and power in its class.
Contents
• 2x 2.0Ah X Li-lon battery packs
• Multi Voltage XR charger
• Belt hook
• Magnetic bit holder
• Heavy duty kitbox
Features and Benefits
• Contoured grip with ergonomic handle for enhanced user comfort
• 2-speed transmission - provides power when you need it most
• Compact footprint - only 185mm in length
• Battery slide pack allows for quick & simple operation
• White LED provides clear visibility
• 10mm keyless chuck with automatic spindle lock - engineered to quickly loosen and tighten a tool on the chuck collar
• Precise clutch control - gives you complete control over the amount of torque applied
• 15-position adjustable torque settings make this drill incredibly versatile, and suitable for a wide range of jobs
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 20 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 5035048453230 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 185mm |
MFR Part No. | DCD710D2-GB |
Model Number | DCD710D2-XE |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 15 - 24 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.1kg |