SKU:
DOR0253072A
MPN:
X100DS307-A002-170
£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
This 170 piece set includes various sized drills from 1.0mm to 10.mm in 0.5mm increments. Manufactured from High Speed Steel (HSS), each drill also possesses a TiN coated tip. Supplied in a handy storage case.
Features and Benefits
• 118° self-centering split point for superb hole quality
• TiN tip coating for increased tool life
• 170 pieces that rage from 1.0mm to 10.0mm in 0.5mm increments
• 10 off 1-8mm, 5 off 8.5-10mm
• All surfaces are ground for consistent precision
• Manufactured from High Speed Steel (HSS)
Typical Applications
• Ideal for use on steel, stainless, cast iron, ceramics, plastics
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | TiN |
Drill Material | High Speed Steel |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.0mm |
MFR Part No. | A002 |
Minimum Drill Size | 1.0mm |
Number of Pieces | 170 |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |