£69.89
Ex VAT
£83.87
Inc VAT
Product Details
Product Specification
Product Documents
Series P880 carbide cylindrical burr set features 5 pieces with a double cut design for general purpose use. A hard carbide construction allows for increased strength and toughness for prolonged tool lifespan. With 5 different burrs, this set is ideal for a wide variety of deburring jobs, such as edge breaking, shaping, filing, texturing and cutting. This set of burrs is ideal for use on numerous materials, such as stone, plastic, glass, ceramic and metals.
Features and Benefits
• Double cut design allows for versatile usage
• Bright carbide construction ensures excellent durability
• Rapid material removal and overall volume rate
• TiALN coating ensures reduced friction, which in turn improves swarf evacuation
• 5 piece set featuring cylinder with endcut, ball nosed cylinder, ball, oval and pointed tree heads
Contents
• P803 9.6 X 6.0 - Rotary Burr - Cylinder with endcut
• P805 9.6 X 6.0 - Rotary Burr - Ball nosed cylinder
• P807 9.6 X 6.0 - Rotary Burr - Ball
• P809 9.6 X 6.0 - Rotary Burr - Oval
• P813 9.6 X 6.0 - Rotary Burr - Pointed tree
Typical Applications
• Cutting
• Shaping
• Engraving
• Texturing
• Grinding
• Filing
• Edge breaking
Attribute | Value |
---|---|
Brand | Dormer |
Contents | P803 9.6 X 6.0 P805 9.6 X 6.0 P807 9.6 X 6.0 P809 9.6 X 6.0 P813 9.6 X 6.0 |
Cut Type | Double Cut |
EAN | 7320760688625 |
Finish/Coating | TiALN |
Head Material | Carbide |
MFR Part No. | P88001 |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |