£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from heavy-duty plastic with a durable metal handle, this economy salt spreader is easy to handle. Ideal for smaller sites or the de-icing of contained areas, this handy spreader can also spread seeds for re-seeding a lawn or wildflower meadow.
Features and Benefits
• Lightweight and easy to handle
• Suitable for distributing dry, free-running salt and grit
• Ideal for occasional use and for fast de-icing
• 8-point adjustment for a fully controlled spread rate
Notes
• Some assembly required
• 200mm plastic wheels for transport
Attribute | Value |
---|---|
Applicator Type | Salt Spreader |
Brand | GPC |
Capacity | 35L |
Dispersal Width | 0.45m |
Height | 1.08m |
Length | 0.24m |
MFR Part No. | SCA06Y |
UNSPSC Code | 46161506 |
Width | 0.47m |