£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
Retractable
For use on assembly lines, service vans, workshops, etc. Helps to eliminate air hose entanglement hazards in the workplace. Can be fixed to the wall or ceiling. UV stabilised impact resistant plastic case. Locking ratchet. Smooth retraction. 1.5m connection hose. Male inlet and outlet made from solid brass. High quality roll formed drive spring. PVC hose rated to 17bar. 160° pivot. Air tool hanging hole. Can be easily detached from the bracket. Inlet/outlet hose connection 1/4 BSP.
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140049482 |
ECLASS Code | 21069190 |
For Use With | N/A |
Material | N/A |
Number of Pieces | 1 |
Overall Length | 10mm |
Type | Hose Reel |
UNSPSC Code | 27131600 |