£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
7070 solvent-based (non-CFC) cleaners for general purpose cleaning and degreasing of plastic parts. This cleaner is specially formulated to prepare plastic components for adhesive bonding.
Features and Benefits
• Removes most oils, metal cuttings, lubrication fluids and greases without the risk of stress cracks
• Multi-function - can be applied by spray or in immersion cleaning at room temperature
• Leaves no film or residue
Approvals
NSF food approved
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Loctite |
Container Type | Aerosol |
EAN | 5390331266592 |
ECLASS Code | 23060101 |
MFR Part No. | 88432 |
Product Type | Cleaner |
Removes | Grease Oil |
Series | 7070 |
Size | 400ml |
Suitable For Use On | Food Preparation Areas General Parts Metal Plastic |
UNSPSC Code | 15121514 |