£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
This steel filled kneadable epoxy stick is completely NSF food certified and can be used underwater, making it ideal for use in emergency sealing situations. It can be filed, drilled and painted and cures to a grey colour within ten minutes to give a long lasting hold. With a resistance to chemical corrosion, it's durable and robust as well as being efficient in emergencies.
Features and Benefits
• Dries in just ten minutes to provide quick and efficient repair work
• Stick is kneadable and easy to work without requiring specialised tools
• For the emergency repair of tanks, pipes and castings
• Works under water and in damp areas making it versatile and suitable for use in plumbing situations
Typical Applications
• Ideal for emergency sealing of pipes and tanks, smoothing welds, repairing small cracks in castings and filling oversized bolt holes
Attribute | Value |
---|---|
Brand | Loctite |
Container Size | 114g |
Container Type | Tube |
Drying Time | 10 Minutes |
ECLASS Code | 31420100 |
For Use On | Steel |
MFR Part No. | 265628 |
Operating Temperature Range | -30 to 121° |
Product Type | Metal Magic Steel Stick |
UNSPSC Code | 13111001 |