Super Professional

FLOOR & MULTI SURFACE GEL F3 (5LTR)

SKU:

MRU7223010X

MPN:

800-262-1121

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    For low risk hygiene area, F3™ suepr floor gel works hard to remove heavy soiling. Efficiently removing grease and grime as well is scuff and heel marks, this easy to use gel will leave floors bright, shiny, and clean.


    Features and Benefits
    • Can be buffed to a shiny finish
    • Perfumes floors with a refreshing lemon scent
    • Does not damage polished floors


    Standards
    • ISO 9001 Quality Management System
    • ISO 14001 Environmental Management System


    Notes
    • This product has not been tested on animals


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Super Professional

    Fragrance

    Lemon

    MFR Part No.

    800-262-1121

    Size

    5L

    Type

    Floor Cleaner

    UNSPSC Code

    47131801

    Use

    Laminate Floors Tiles Vinyl