£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
Product Documents
This bench-mounted milling and drilling machine is a compact design ideal for smaller workspaces. Being able to perform both milling and drilling jobs, the machine is very versatile and can create holes, fins, webs, slots and walls in a variety of materials. It specialises in creating precise cuts, whilst being easy to use in a small space. The machine is built to last and is suitable for extended usage. This combination machine offers a spindle rotation of up to 45° and a maximum spindle speed of 2500rpm for excellent performance.
Features and Benefits
• Compact design for smaller workshops
• Versatile tool with multiple uses
• Compatible with a range of accessories for adaptability
Typical Applications
• Model makers
• Small workshops
• Milling
• Drilling
• Ideal for use on wood, metals and plastic
Standards
• Manufactured to meet European Machinery Directive 98/37/EC
• CE compliant
• RoSH compliant
Notes
Compatible with the following accessories (sold separately):
• 10126 MT3 Collet Set - OSA2802411A
• 10037 MT3 Mill Chuck Set - OSA2802412A
• 10046 30mm Indexable Carbide End Mill - OSA2802413A
• 280241 Chuck Guard Assembly - OSA2802414A
Need support to find the right solution? Contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Osaki |
Dimensions | 5200 x 5100 x 7600mm |
EAN | 5036140035164 |
ECLASS Code | 36600390 |
Hertz | 50/60Hz |
Maximum Cutter Head Capacity | 30mm |
Maximum Drilling Capacity in Steel | 13mm |
Maximum End Mill Capacity | 16mm |
Maximum Face Mill Capacity | 30mm |
Maximum General Drilling Capacity | 13mm |
Maximum Spindle Speed | 2500rpm |
Maximum Spindle to Table | 280mm |
MFR Part No. | MMD250 |
Minimum Spindle Speed | 0rpm |
Minimum Spindle to Table | 167mm |
Number of T-Slots | 4 |
Overall Height | 760cm |
Overall Length | 520cm |
Overall Width | 5100mm |
Spindle Speed Range | 0 to 2500 |
Spindle Taper | 3 |
Standards Met | CE compliant European Machinery Directive 98/37/EC RoSH compliant |
Swing Distance | 180mm |
T-Slot Size | 12mm |
Table Dimensions | 390 x 92mm |
Table Length | 390mm |
Table Width | 92mm |
Type | Mini Mill/Drill Machine |
UNSPSC Code | 23242500 |
Voltage | 220-240V |
Wattage | 350W |
Weight | 68kg |
X-axis Travel | 100mm |
Y-axis Travel | 228mm |
Z-axis Travel | 215mm |