£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Product Documents
The Oxford® 300mm/12" Multi-function Combination Set features improved design with high quality cast heads, featuring fully hardened and precision ground datum faces to resist wear.
Features and Benefits
• High quality cast heads for durability
• Fully hardened and precision ground datum faces
• Protractor head and square head both incorporate spirit levels, allowing compound reading when setting jigs etc.
Contents
• Protractor 360°
• Centre Head - fixed 90° angle
• Rule 300mm/12"
• Square Head - fixed 45° and 90° angles
Specifications
• Square head with accurate machined faces, fixed angles of 45° and 90°, built-in spirit level and adjusting nut
• Centre Head - With fixed 90° angle, for finding the centre of round bar stock up to 120mm diameter
• 360° Protractor - Offset arm for accurate readings, full scale graduations 0° - 180° - 0°, and a centrally mounted spirit level vial
• 300mm/12" Rule - With deeply etched graduations on both sides, graduated in 0.5mm and 1/64" increments
Optional 600mm/24" rule also available.
Attribute | Value |
---|---|
Additional Features | Improved design Optional 600mm/24" rule also available. |
Brand | Oxford |
EAN | 5036140239647 |
ECLASS Code | 21170390 |
Head Material | Steel |
Head Type | Center head Protractor head Square head |
Includes | 360° Protractor Centre Head Square Head |
Material | Stainless Steel |
Number of Pieces | 4 |
Size | 30cm |
System of Measurement | Imperial Metric |
Type | Combination Set |
UNSPSC Code | 41111600 |
Weight Each | 1420g |