£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Scotch-Brite™ General Purpose Hand Pad 7447+
Flexible, conformable Scotch-Brite Web produces a consistent, repeatable finish without altering the geometry of the work piece.
• Standard for surface conditioning worldwide
• Clean, blend, finish, and deburr faster, easier and with better results than conventional abrasives
• Provides similar performance as steel wool grade 1
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cleaning |
Brand | 3M |
Colour | Maroon |
EAN | 0467197697473 |
ECLASS Code | 21011304 |
Grade | Extra Fine |
Length | 224mm |
MFR Part No. | 7100182554 |
Model Number | 5303 |
Pad Type | Hand Pad |
Series | 7447+ |
UNSPSC Code | 31191505 |
Width | 158mm |