SKU:
YMT5824951W
MPN:
YMT-582-4951W
£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Made of chrome vanadium steel with polished mirror finish and 15° offset open heads. Cold stamped for easy identification each tool conforms to DIN 3110 standard.
Features and Benefits
• Manufactured from chrome vanadium steel for increased tool durability
• Polished mirror finish for easy cleaning
• 15° offset open heads for efficient wrenching range of motion
• Cold stamped for easy tool identification
Contents
• 6 x 7mm
• 8 x 9mm
• 10 x 11mm
• 12 x 13mm
• 14 x 15mm
• 16 x 17mm
• 18 x 19mm
Typical Applications
• Construction
• Automotive
• DIY
Standards
• Conforms to DIN 3110
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140465305 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Size Range | 6 - 19mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 6mm x 7mm 8mm x 9mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |