£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners. Spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case.
Features and Benefits
• Made from high grade chrome vanadium, fully chromed, highly polished, mirror finish and aluminium free
• Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners
• 55 piece set is comprehensive to ensure you always have the correct component to hand
• Spark plug sockets have rubber inserts and external hex drive
• Supplied in fitted blow moulded plastic case for ease of transportation, organisation and storage
Contents
• Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
• AF: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" AF
• Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm, 3/8" 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" AF
• Spark Plug Sockets: M10 and M14
• Accessories: lever type quick release ratchet, sliding T-handle, universal joint, 75mm and 150mm extension bars, 250mm wobble extension, 3/8"dr. sq. female x 1/4" hex bit coupler
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140413276 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | N/A |
Includes | 1x 250mm wobble extension 1x lever type quick release ratchet 1x sliding T-handle 1x universal joint 3/8"dr. sq. female x 1/4" hex bit coupler 75mm and 150mm extension bars Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm, 3/8" 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" AF. Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" AF. Spark Plug Sockets: M10 and M14. |
Material | Chrome Vanadium Steel |
Number of Pieces | 55 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Deep |
Socket Size Range | 10mm - 22mm 1/4" - 7/8" 3/8" - 13/16" 6mm - 22mm |
Standards Met | ANSI B107.10M:2005 ANSI B107.5M:2012 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |