The new Norbar ProTronic Plus Electronic Torque Wrench features dual progressive LEDs positioned on both sides of the wrench that provide an easy visual representation of torque progress, allowing the user to more easily anticipate torque target. There is also a large LCD screen with a bright backlight, the numbers become larger and bolder during active torque for optimal viewing.
Four alert modes (LCD, progressive LED, audible and tactile) provide excellent feedback in all working conditions. It has five easily selectable torque units (Nm, lbf.ft, lbf.in, dNm, kg.cm and kg.m (200Nm and above). The ability to programme up to 50 pre-sets saves time in setting up frequently occurring applications.
A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication and numerous alert mode customisations) allow the user to tailor the tool to their work preferences.
Available models include: ProTronic Plus 10N.m, 30N.m, 100N.m, 200N.m, 340N.m, 800N.m torque wrenches and 9N.m torque screwdriver.
UKAS accredited torque calibration in both clockwise and counter-clockwise directions. Supplied with a storage case and a traceable 'Calibration Certificate' conforming with ISO6789-2:2017 allowing end-users to adhere to more stringent quality control processes.