£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Brown Fused Alumina (BFA) is produced by the smelting of Calcined Bauxite in electric arc furnace at temperatures more than 2000°C.
Often called brown aluminum oxide or brown corundum, it can be used for producing ceramic grinding wheels, resin grinding wheels, abrasive, sandblasting and precision casting.
Features and Benefits
• High hardness
• Iron-free
• Extremely tough
Notes
• Average grain size 180 - 250µm
Attribute | Value |
---|---|
Brand | Spilkleen |
ECLASS Code | 21011300 |
MFR Part No. | F70 |
Product Type | Brown Fused Alumina |
UNSPSC Code | 31191512 |
Weight | 25kg |