£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Product Documents
Offering a versatile, cost-effective abrasive solution, the Norton BDX cartridge roll is adept in these areas working on difficult to grind materials or multi-purpose applications. Designed for metals and other materials, it excels in reaching inside surfaces and corners, dressing fillet weld seams, and performing tasks like flash removal and polishing. Through its unique shape it can reach areas where other abrasives cannot get to, providing reliability and efficiency.
Features & Benefits
• Resin bond system guarantees edge adhesion
• Aluminium oxide abrasive ensures good cut rate and product life
• Runs cooler and more efficiently, perfect for grinding exotic alloys
Typical Applications
• For use with straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Non-Ferrous Steel |
Brand | Norton Saint Gobain |
Diameter | 13mm |
EAN | 3157629703960 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 38mm |
MFR Part No. | 66261128891 |
UNSPSC Code | 31191516 |