£2.05
Ex VAT
£2.46
Inc VAT
Product Details
Product Specification
High-quality, light to medium duty, dry Stainless Steel & hard alloy grinding. Offers a cooler cut than conventional belts.
Features and Benefits
• Highly durable - less machine interruptions thanks to long lifetime
• Minimal effort required, due to highly aggressive abrasive grit
• Reduced heat cutting thanks to active additive with cooling effect
• More efficiency thanks to class-leading performance
• Improved flexibility for power files thanks to special flexing
• Economical alternative to the Sia 2515HD
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Weighted Cloth |
Brand | Sia Abrasives |
ECLASS Code | 21011303 |
Grit | P80 |
Length | 610mm |
MFR Part No. | 0213.5316.0080 |
Series | 2511 |
UNSPSC Code | 31191507 |
Width | 25mm |