£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
High performance Belt Sander abrasive for large areas. High material removal rate on wooden materials. Suitable for all types of wood, chipboard, construction boards and metal.
Technical Data:
Type: Red Wood.
Belt dimensions: (W)100mm x (L)620mm.
Grit: 60.
Pack of 10.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
EAN | 3165140164887 |
ECLASS Code | 21011303 |
Grit | P60 |
Length | 620mm |
MFR Part No. | 2608606152 |
Series | 2608606152 |
UNSPSC Code | 31191507 |
Width | 100mm |