£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
VSM professional fabric sanding belt is industrial quality, and perfect for wet and dry sanding.
Abrasive grain: ceramic grain
Binding: synthetic resin
Dispersion: semi-open
Features and Benefits
• Waterproof
• Self-sharpening
• X-polyester fabric backing - highly robust
Typical Applications
For processing materials: stainless steel, super alloys, non-ferrous metals, aluminium, nickel, titanium, aluminium.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Polyester |
Bonding | Resin |
Brand | Vsm |
Colour | Red |
ECLASS Code | 21011303 |
Grit | P50 |
Grit Grade | Coarse |
Length | 2000mm |
MFR Part No. | 500000000 |
Series | XK870X |
UNSPSC Code | 31191507 |
Width | 50mm |