£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
The KK712X range of cloth belts are ideal for flat grinding applications and grinding operations with medium contact pressure. This product has short initial grinding times and the abrasive continuously self-sharpens, ensuring a high grind rate, reduced tool wear and therefore a longer service life.
Features and Benefits
• Excellent product lifespan
• Self-sharpening feature ensures consistent high performance
• Short initial grinding times
Typical Applications
• Stainless steel
• Unalloyed steel
• Superalloys
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Polyester |
Brand | Vsm |
ECLASS Code | 21011303 |
Grit | P120 |
Length | 280mm |
MFR Part No. | KK712X010000280 0120E07 |
Series | KK712X |
UNSPSC Code | 31191507 |
Width | 100mm |