£0.60
Ex VAT
£0.72
Inc VAT
3 Variations Available
Product Details
Product Specification
3M 245 125mm.
Hole Pattern: 500A - 5 Holes
Features and Benefits
• Stiff E-weight paper gives a strong backing and long product life
• A fast cutting aluminium oxide mineral coated onto a heavy paper
• Resin bond resists heat to prevent premature "burning"
Typical Applications
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces
• Use on: Wood, Metal, Paints, Fillers, Plastics
Notes
• Mineral: Aluminium Oxide
• Backing: E Weight Paper
• Coating: Open
• Bond: Resin
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Colour | Green |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5010027607934 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000034076 |
Model Number | A00544 |
Mounting Type | Hookit™ |
Pack Size | 1 |
Series | 245 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 5 Hole |