SKU:
BCH2802781H
MPN:
2608605280
£4.49
Ex VAT
£5.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
EAN | 3165140160971 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
MFR Part No. | 2608602580 |
Mounting Type | Hook & Loop |
Pack Size | 10 |
UNSPSC Code | 31191506 |