3M

50414 443SA TRIZACT DISCS 150mm P3000 (PK-15)

SKU:

MMM2016870Y

MPN:

7000034390

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Wednesday, May 25th

    Overview

    Trizact™ Polishing Discs utilise 3M's unique Trizact™ technology - a pyramid structure with multiple layers of fine grade abrasive mineral particles. New mineral is continuously exposed resulting in an extremely long life and a highly consistent finish. 3M Trizact™ Fine Finishing Disc P3000 is designed to be used specifically in the paint rectification process.


    Features and Benefits
    • P3000 perfectly designed for refining scratches made by P1500/P2000 grade abrasive
    • TrizactTM technology ensures long life and a highly consistent finish
    • When used correctly with water and followed by 3M compounds, abrasive scratches will not re-appear
    • 150mm / 6inch disc
    • One disc is adequate for approximately half a mid-sized vehicle


    Abrasive Material
    Trizact™ Silicon Carbide
    Backing Material
    Foam
    Brand
    3M
    Colour
    Dark Green
    Diameter
    150mm
    Disc Type
    Coated Discs
    ean
    4046719258727
    Grit
    P3000
    MFR Part No.
    7.00E+09
    Model Number
    50414
    Mounting Type
    Hookit™
    Series
    443SA