noscriptNorton Saint Gobain 50mm NORXON R860 P80 TR TYPE (PK-50) 63642560884 | Cromwell Tools

Norton Saint Gobain

50mm NORXON R860 P80 TR TYPE (PK-50)

SKU:

NOR2055745A

MPN:

63642560884

£91.49

Ex VAT

£109.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The SL3 Norton X-Treme Coated Disc offers a superior solution for cutting hard steels, wood, and carbon steel, with its innovative tool-free fastening system ensuring quick disc changes to enhance productivity and reduce downtime. Designed for precision work in small or challenging-to-access areas, such as tool and mould construction, automotive, aerospace, and pressure vessel manufacturing, this disc features a SpeedLok fastener for effortless changes, secure locking to the back-up pad, and a dual-button attachment system for centered, vibration-free operation. It's an essential tool for professionals requiring efficient, reliable performance in demanding industrial applications.


    Features and Benefits
    • Versatile use on hard steels, carbon steel, welds, and wood
    • Self-sharpening zirconia alumina plus grain for high stock removal rate and rough grinding
    • Aggressive cut and longer life compared to competitor zirconia alumina discs
    • Advanced grain coating for increased longevity and faster cut rate


    Product Specification
    Attribute
    Value

    Bond Type

    SpeedLock

    Brand

    Norton Saint Gobain

    Colour

    Blue

    Diameter

    50mm

    Disc Type

    Coated Specialties

    EAN

    3157625614208

    ECLASS Code

    21011313

    Grit

    80

    MFR Part No.

    63642560884

    Model Number

    SL3

    Series

    X-Treme

    UNSPSC Code

    31191506

    Vacuum Hole Design

    None