SKU:
YRK2059500K
MPN:
2059500K
£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Aluminium oxide abrasive discs with quick change screw fitting. For cleaning and finishing on all metals leaving a burr-free surface ready for painting or coating. Can also be used for the removal of light rust, oxides and coatings. Suitable for use with power tools.
Size: 50mm diameter discs.
Contents: 2 discs x P36, P40, P50, P60, P80, P100, P120 and P180 grade.
Plus 6mm shank screw fitting disc holder.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Brand | York |
Colour | Brown |
Diameter | 50mm |
Disc Type | Coated Disc Kit |
EAN | 5036140216631 |
ECLASS Code | 21011313 |
Grade | Coarse Extra Coarse Fine Medium Very Fine |
Grit | P100 P120 P180 P36 P40 P50 P60 P80 |
Includes | 2x P36, P40, P50, P60, P100, P120, P180 6mm Shank Screw Fitting Disc Holder |
Material Application | High-Alloy Steels Non-Ferrous Metal Steel |
Mounting Type | Quick Change |
Pack Size | 17 |
Shank Diameter | 6mm |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |