£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
These discs can be used wet or dry, and provide consistently high performance on surfaces like wood and metal. They are ideal for blending, keying and cleaning flat surfaces, utilising improved flexibility to reach tight areas. Good grain distribution through the fleece and improved tear resistance ensures a long product lifespan.
Features and Benefits
• Can be used wet or dry
• High performance even in tight areas
• Dual-action sander
• Long product lifespan
Typical Applications
• Ideal for use on wood and metal surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide Silicon Carbide |
Backing Material | Nylon Fibre |
Brand | Sia Abrasives |
ECLASS Code | 21011313 |
MFR Part No. | 1725.6628.6932.03 |
Series | Siafleece |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |