SKU:
MMM2016192P
MPN:
7000034121
£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Finishing product coated onto a film backing for consistent finishing. Aluminium oxide with an anti-load coating.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding |
Backing Material | Paper |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5010027543294 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P280 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000034121 |
Model Number | A00322 |
Mounting Type | Hookit™ |
Pack Size | 10 |
Series | 255P |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |