Hermes

VC151-LL VEL, Coated Disc, 125mm, Aluminium Oxide, P320,

SKU:

HER2018562N

MPN:

6037593

£8.70

Ex VAT

£10.44

Inc VAT

OUT OF STOCK

    Product Details

    Light and velour-backed aluminium oxide abrasive paper with active additives


    Product Benefits:
    Flexible, wear-resitant Latex paper backing assures very good adaptations to contours
    Low clogging with sanding dust due to semi-open coating and additional coating with additives
    Consistent stock removal rates and consistent roughness values during the whole grinding process


    Applications:
    Sanding lacquer of autobodies and attaching parts (cataphoretic painting/filler/topcoat), e.g. automotive industries


    Specification:
    Grain : Aluminium oxide
    Bonding: Resin, with active additives
    Backing: B-weight paper, velour-backed
    Coating: semi-open
    Grit range: P 80 - P 1500


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Velour

    Brand

    Hermes

    Diameter

    125mm

    Disc Type

    Coated Disc

    ECLASS Code

    21011313

    Grade

    Very Fine

    Grit

    P320

    MFR Part No.

    6037593

    Series

    VC151-LL VEL

    UNSPSC Code

    31191506