£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
25mm x 50m Rolls.
Blue twill economy emery is "glue bonded" to a very flexible J-weight blue twill cloth.
Features and Benefits
• Flexible yet highly durable design
• Blue twill economy emery
Typical Applications
Suitable for general purpose, light duty workshop use.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140047198 |
ECLASS Code | 21011309 |
Grit | 0 |
Length | 50m |
UNSPSC Code | 31191500 |
Width | 25mm |