£64.99
Ex VAT
£77.99
Inc VAT
4 Variations Available
Product Details
Product Specification
A flexible aluminium oxide cloth superior to standard emery blue twill cloth in cut and performance. For machine and hand use on all metals. Ideal for maintenance and repair operations.
Notes
• Grit range - P40 - P400, P600
• Coating - Closed
Applications
• Profile grinding with belts on automatic and off-hand machines with manual work piece transportation
• Grinding brass, tool steel, zinc castings, aluminum alloys, and stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth J Weight |
Bonding | Resin |
Brand | Hermes |
ECLASS Code | 21011309 |
Grit | P80 |
Length | 50m |
MFR Part No. | p80 |
Series | RB346 |
UNSPSC Code | 31191500 |
Width | 50mm |