3M

310U, Coated Disc, 65721, 240mm, P80, Aluminium Oxide

SKU:

MMM2016273F

MPN:

7100027058

£54.49

Ex VAT

£65.39

Inc VAT

OUT OF STOCK

    Overview

    3M 310U Stikit™ Sheets 81mm x 153mm.
    Great value multi-purpose lightweight paper abrasive sheets on a roll. Premium aluminium oxide on a C weight paper backing. Resin bonded for a faster cut and longer life. Load-resistant coating to prolong abrasive life.
    Typical applications:
    Abrasive C-paper backed sheet with Stikit attachment for portable sanders and off hand sanding. Ideal for intermediate and final sanding on lacquered hard and soft woods, paints lacquers, primers, solid surface materials, metals and plastics.


    Product Specification
    Abrasive Material
    Aluminium Oxide
    Backing Material
    Paper
    Brand
    3M
    EAN
    4046719882632
    ECLASS Code
    21011304
    Grit
    P80
    MFR Part No.
    65721
    Model Number
    65721
    Series
    310U
    UNSPSC Code
    31191501
    Vacuum Hole Design
    No Holes