£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
C430 Sanding Sheets for Multi-sanders, Expert for Wood and Paint. Appropriate for sanding all types of wood, wood based materials and paint.
•Dimension: 100x170 mm
• Size granules: 60, 120, 240
• Number of holes: 8
• Type: Hook-n-Loop
• Suitable for: Black+Decker Multi Sanding Machine
• Content: 2 x 60, 2 x 120, 2 x 240g
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook-n-Loop |
Brand | Bosch |
EAN | 3165140160049 |
ECLASS Code | 21011304 |
Grit | P120 P240 P60 |
Length | 170mm |
MFR Part No. | 2 608 605 186 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Width | 100mm |