SKU:
NOR2011774S
MPN:
63642532996
£0.75
Ex VAT
£0.90
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Available in grits 60-1200 for a wide range of hand sanding jobs where flexible, non-curling papers are required.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Norton Saint Gobain |
EAN | 3157627710571 |
ECLASS Code | 21011304 |
Grit | P360 |
Length | 280mm |
Series | T489 |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |