SKU:
MMM2451657X
MPN:
7000028486
£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Available in three different grades to cope with a range of deburring applications. Continuously exposes abrasive to the workpiece to produce a consistent finish throughout the life of the product. Will not undercut, gouge, or distort the workpiece. Silicon carbide, convolutely wound. Suitable for use on all metals.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 25.4mm |
Brand | 3M |
Colour | Grey |
Diameter | 152mm |
EAN | 0048011187600 |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | 8A |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 7000028486 |
Model Number | 18760 |
UNSPSC Code | 31191600 |
Width | 25mm |