SKU:
NOR2306254C
MPN:
66252832948
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
BDX A36X cutting disc is part of the standard range of cutting-off and grinding wheels suited to portable and fixed machines. Offering versatility for most applications at a very competitive price level.
Features and Benefits
• Comfortable to operate with a great cutting efficiency
• Features no Fe/Cl/S to ensure zero contamination on stainless steel
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 150mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 36 |
MFR Part No. | 66252832948 |
Series | BDX |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |