SKU:
NOR2306603D
MPN:
66252925489
£15.95
Ex VAT
£19.14
Inc VAT
Product Details
Product Specification
A30S Inox - 2.5mm Thick DPC Cutting Discs offer great performance at an affordable price ensuring that you save time and money in the overall production process. Max Operating Speed 80m/s.
• Max 6600 RPM.
• Straight and Fast Cutting.
• Free from Sulphur and Chlorine.
• Ideal For Steel And Stainless Steel.
• No Contamination.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Norton Vulcan |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 5900442651035 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30S-BF41 |
Grit | 30 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252925489 |
Optimum angle for use | 90° |
Series | Inox |
Suitable Materials | Metal Stainless Steel Steel |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |