SKU:
DRN2301030C
MPN:
1111240
£1.59
Ex VAT
£1.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Type 41 Flat Cutting
This very thin disc enables you to achieve a uniquely clean cut in the shortest possible time while using minimum force. Precise, vibration-free cutting, no thermal bluing and no burring.
High cutting speed, long service life. For normal steel and stainless steel, suitable for sheet metal and thin-walled profiles.
Features and Benefits
• Precise, vibration-free cutting
• Extremely durable
Typical Applications
• For use on steel cables, thin walled pipes and profile sections, vehicle bodies
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Dronco |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 4081600111026 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | AS60T |
Grit | 36 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 1111240 |
Optimum angle for use | 90° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |