£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
High quality stainless steel cutting discs with an extra thin kerf, designed specifically for cutting extra thin stainless steel.
Features:
•Designed for cutting stainless steel / inox / aluminium - extrusions, welds, sections, trunking, pipes
•Flat centre
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resinoid Reinforced (BF) |
Bore | 22.23mmmm |
Brand | Makita |
ECLASS Code | 21011305 |
Grain Designation | WA60T-BF |
Grain Size | 60-Fine |
Hardness | Very Hard |
MFR Part No. | D-18764-10 |
Optimum angle for use | 90° |
Type | Type 41 |
UNSPSC Code | 31191600 |