Bosch

115 x 2.5 x 22mm Flat Cutting Disc for Metal A30 S BF - 2 608 603 164

SKU:

BCH2802769R

MPN:

2608603164

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Monday, January 31st


    Overview

    Straight centered cutting discs for metal with good performance at an attractive price. Appropriate for hand-held angle grinders.

    MAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

    Abrasive Material
    Aluminium Oxide
    Additional Conformity
    Manufactured According to EN12413
    Bore
    22.23mm
    Brand
    Bosch
    ean
    3165140658614
    Grain Designation
    A30 S BF
    Grain Size
    30-Medium/Coarse
    Hardness
    Medium
    MFR Part No.
    2 608 603 164
    Optimum angle for use
    90°
    Thickness
    2.5mm
    Type
    Flat Metal Cutting Discs